Skip Content
SLING WR EE 1/2INX 8FT 6X19 IMP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SLING WR EE 1/2INX 8FT 6X19 IMP

PERMALOC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LAL12IEEX8
  • Mfr. Model # 12IEEX8
  • UNSPSC # 24101611
  • CATALOGUE PAGE # 1895
  • Shipping Weight 5.45 lbs

Product Details

Permaloc wire rope sling. Flemish splice technique to form the eyes places 100% of its strength on the swaged sleeve, Reserve strength: integrity of eyes not solely dependant upon steel sleeves. Thimble eyes protect wire rope. Good abrasion resistance.

Technical Specs

  • Item Wire Rope Sling
  • Length 8 ft.
  • Material Steel
  • Rope Dia. 1/2"
  • Temp. Range -60 Degrees F to 400 Degrees F
  • Basket Hitch Capacity 10,200 lbs.
  • Sling Type Wire Rope
  • Choker Hitch Capacity 3,800 lbs.
  • Terminal Dia. 1/2"
  • Vertical Hitch Capacity 5,000 lbs.
  • Includes Wire Rope Safety Bulletin Rev 1.10
  • Manufacturers Warranty Length Lift-All Warrants the Product is Free From Defects in Material and Workmanship Only

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list