Skip Content
SLING WR EE 1/2INX 3FT 6X19 IMP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SLING WR EE 1/2INX 3FT 6X19 IMP

PERMALOC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LAL12IEEX3
  • Mfr. Model # 12IEEX3
  • UNSPSC # 24101611
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.1 lbs

Product Details

Lifting sling, permaloc wire rope sling, 2.5 vertical ton, 1.9 choker ton, 5.1 basket ton, 3 feet in length.

Technical Specs

  • Item Wire Rope Sling
  • Includes Wire Rope Safety Bulletin Rev 1.10
  • Length 3 ft.
  • Material Steel
  • Sling Type Wire Rope
  • Rope Dia. 1/2"
  • Choker Hitch Capacity 3,800 lbs.
  • Basket Hitch Capacity 10,200 lbs.
  • Temp. Range -60 Degrees F to 400 Degrees F
  • Vertical Hitch Capacity 5,000 lbs.
  • Manufacturers Warranty Length Lift-All Warrants the Product is Free From Defects in Material and Workmanship Only
  • Terminal Dia. 1/2"

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list