Skip Content
SLING WR EE 1/2INX 12FT 6X19 IMP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SLING WR EE 1/2INX 12FT 6X19 IMP

PERMALOC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LAL12IEEX12
  • Mfr. Model # 12IEEX12
  • UNSPSC # 24101611
  • CATALOGUE PAGE # 1895
  • Shipping Weight 7.2 lbs

Technical Specs

  • Temp. Range -60 Degrees F to 400 Degrees F
  • Length 12 ft.
  • Rope Dia. 1/2"
  • Basket Hitch Capacity 10,200 lbs.
  • Choker Hitch Capacity 3,800 lbs.
  • Vertical Hitch Capacity 5,000 lbs.
  • Item Wire Rope Sling
  • Material Steel
  • Includes Wire Rope Safety Bulletin Rev 1.10
  • Sling Type Wire Rope
  • Manufacturers Warranty Length Lift-All Warrants the Product is Free From Defects in Material and Workmanship Only
  • Terminal Dia. 1/2"

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List