Skip Content
SLING,WIRE ROPE,IMPORT ROPE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SLING,WIRE ROPE,IMPORT ROPE

PERMALOC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LAL1IEEX18
  • Mfr. Model # 1IEEX18
  • UNSPSC # 24101611
  • CATALOGUE PAGE # N/A
  • Shipping Weight 54.4 lbs

Product Details

6 x 19, EIP, IWRC quality imported wire rope. Mechanically swaged, flemish eye splice. Tuff-Tag shows OSHA required rated capacities

Technical Specs

  • Includes Wire Rope Safety Bulletin Rev 1.10
  • Length 18 ft.
  • Item Wire Rope Sling
  • Material Steel
  • Sling Type Eye and Eye
  • Basket Hitch Capacity 40,000 lbs.
  • Choker Hitch Capacity 14,400 lbs.
  • Temp. Range -60 Degrees F - 400 Degrees F
  • Rope Dia. 1"
  • Vertical Hitch Capacity 19,600 lbs.

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List