Skip Content
SLING,WIRE ROPE,IMPORT ROPE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SLING,WIRE ROPE,IMPORT ROPE

PERMALOC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LAL1IEEX17
  • Mfr. Model # 1IEEX17
  • UNSPSC # 24101611
  • CATALOGUE PAGE # N/A
  • Shipping Weight 40.1 lbs

Product Details

6 x 19, EIP, IWRC quality imported wire rope. Mechanically swaged, flemish eye splice. Tuff-Tag shows OSHA required rated capacities

Technical Specs

  • Includes Wire Rope Safety Bulletin Rev 1.10
  • Length 17 ft.
  • Item Wire Rope Sling
  • Material Steel
  • Sling Type Eye and Eye
  • Temp. Range -60 Degrees F - 400 Degrees F
  • Basket Hitch Capacity 40,000 lbs.
  • Rope Dia. 1"
  • Choker Hitch Capacity 14,400 lbs.
  • Vertical Hitch Capacity 19,600 lbs.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list