Skip Content
SLING,WIRE ROPE,IMPORT ROPE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SLING,WIRE ROPE,IMPORT ROPE

PERMALOC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LAL1I2LBX20
  • Mfr. Model # 1I2LBX20
  • UNSPSC # 24101611
  • CATALOGUE PAGE # N/A
  • Shipping Weight 150.0 lbs

Product Details

6 x 19, EIP, IWRC quality imported wire rope. Mechanically swaged, flemish eye splice. Thimbled eyes. Sling hooks with latches on bottom of legs. Tuff-Tag shows OSHA required rated capacities

Technical Specs

  • Length 20 ft.
  • Includes Wire Rope Safety Bulletin Rev 1.10
  • Item Wire Rope Sling
  • Sling Type Two Leg Bridle
  • Temp. Range -60 Degrees F - 400 Degrees F
  • Sling Rating 34,000 lbs. @ 60 Degrees
  • Material Steel
  • Rope Dia. 1"

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List