Skip Content
SLING,WIRE ROPE,IMPORT ROPE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SLING,WIRE ROPE,IMPORT ROPE

PERMALOC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LAL1I2LBX15
  • Mfr. Model # 1I2LBX15
  • UNSPSC # 24101611
  • CATALOGUE PAGE # N/A
  • Shipping Weight 131.5 lbs

Product Details

6 x 19, EIP, IWRC quality imported wire rope. Mechanically swaged, flemish eye splice. Thimbled eyes. Sling hooks with latches on bottom of legs. Tuff-Tag shows OSHA required rated capacities

Technical Specs

  • Length 15 ft.
  • Includes Wire Rope Safety Bulletin Rev 1.10
  • Item Wire Rope Sling
  • Material Steel
  • Rope Dia. 1"
  • Sling Rating 34,000 lb. @ 60 Degrees
  • Temp. Range -60 Degrees F - 400 Degrees F
  • Sling Type Two Leg Bridle

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list