Skip Content
SLING,WIRE ROPE,IMPORT ROPE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SLING,WIRE ROPE,IMPORT ROPE

PERMALOC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LAL1I2LBX12
  • Mfr. Model # 1I2LBX12
  • UNSPSC # 24101611
  • CATALOGUE PAGE # N/A
  • Shipping Weight 120.4 lbs

Product Details

6 x 19, EIP, IWRC quality imported wire rope. Mechanically swaged, flemish eye splice. Thimbled eyes. Sling hooks with latches on bottom of legs. Tuff-Tag shows OSHA required rated capacities

Technical Specs

  • Includes Wire Rope Safety Bulletin Rev 1.10
  • Length 12 ft.
  • Item Wire Rope Sling
  • Temp. Range -60 Degrees F - 400 Degrees F
  • Rope Dia. 1"
  • Material Steel
  • Sling Type Two Leg Bridle
  • Sling Rating 34,000 lbs. @ 60 Degrees

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list