Skip Content
SLING,WIRE ROPE,IMPORT ROPE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SLING,WIRE ROPE,IMPORT ROPE

PERMALOC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LAL14EZEEX18
  • Mfr. Model # 14EZEEX18
  • UNSPSC # 24101611
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.9 lbs

Product Details

E-Z Flex Cable Laid quality imported wire rope. Superior flexibility and kink resistance. Mechanically swaged, flemish eye splice. Tuff-Tag shows OSHA required rated capacities

Technical Specs

  • Includes Wire Rope Safety Bulletin Rev 1.10
  • Item Wire Rope Sling
  • Length 18 ft.
  • Sling Type Eye and Eye
  • Material Steel
  • Temp. Range -60 Degrees F - 400 Degrees F
  • Rope Dia. 1/4"
  • Basket Hitch Capacity 2,000 lbs.
  • Vertical Hitch Capacity 1,000 lbs.
  • Choker Hitch Capacity 680 lbs.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list