Skip Content
SLING,WIRE ROPE,IMPORT ROPE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SLING,WIRE ROPE,IMPORT ROPE

PERMALOC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LAL12EZEEX6
  • Mfr. Model # 12EZEEX6
  • UNSPSC # 24101611
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.3 lbs

Product Details

E-Z Flex Cable Laid quality imported wire rope. Superior flexibility and kink resistance. Mechanically swaged, flemish eye splice. Tuff-Tag shows OSHA required rated capacities

Technical Specs

  • Item Wire Rope Sling
  • Length 6 ft.
  • Includes Wire Rope Safety Bulletin Rev 1.10
  • Temp. Range -60 Degrees F - 400 Degrees F
  • Material Steel
  • Rope Dia. 1/2"
  • Choker Hitch Capacity 2,600 lbs.
  • Basket Hitch Capacity 7,400 lbs.
  • Sling Type Eye and Eye
  • Vertical Hitch Capacity 3,800 lbs.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list