Skip Content
SLING,WIRE ROPE,DOMESTIC ROPE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SLING,WIRE ROPE,DOMESTIC ROPE

PERMALOC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LAL142LBX17
  • Mfr. Model # 142LBX17
  • UNSPSC # 24101611
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.7 lbs

Product Details

6 x 19, EIP, IWRC quality domestic wire rope. Mechanically swaged, flemish eye splice. Thimbled eyes. Sling hooks on bottom of legs. Tuff-Tag shows OSHA required rated capacities

Technical Specs

  • Item Wire Rope Sling
  • Includes Wire Rope Safety Bulletin Rev 1.10
  • Length 17 ft.
  • Sling Type Two Leg Bridle
  • Material Steel
  • Rope Dia. 1/4"
  • Temp. Range -60 Degrees F - 400 Degrees F
  • Sling Rating 2,200 lbs. @ 60 Degrees

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List