Skip Content
SLING,WIRE ROPE,DOMESTIC ROPE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SLING,WIRE ROPE,DOMESTIC ROPE

PERMALOC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LAL142LBX16
  • Mfr. Model # 142LBX16
  • UNSPSC # 24101611
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.5 lbs

Product Details

6 x 19, EIP, IWRC quality domestic wire rope. Mechanically swaged, flemish eye splice. Thimbled eyes. Sling hooks on bottom of legs. Tuff-Tag shows OSHA required rated capacities

Technical Specs

  • Includes Wire Rope Safety Bulletin Rev 1.10
  • Item Wire Rope Sling
  • Length 16 ft.
  • Material Steel
  • Sling Type Two Leg Bridle
  • Temp. Range -60 Degrees F - 400 Degrees F
  • Sling Rating 2,200 lbs. @ 60 Degrees
  • Rope Dia. 1/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list