Skip Content
SLING WIRE ROPE 7/8IN X 8FT E/E close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SLING WIRE ROPE 7/8IN X 8FT E/E

PERMALOC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LAL78IEEX8
  • Mfr. Model # 78IEEX8
  • UNSPSC # 24101611
  • CATALOGUE PAGE # N/A
  • Shipping Weight 20.1 lbs

Technical Specs

  • Item Wire Rope Sling
  • Length 8 ft.
  • Material Steel
  • Basket Hitch Capacity 30,000 lbs.
  • Sling Type Wire Rope
  • Choker Hitch Capacity 11,200 lbs.
  • Vertical Hitch Capacity 15,200 lbs.
  • Includes Wire Rope Safety Bulletin Rev 1.10
  • Manufacturers Warranty Length Lift-All Warrants the Product is Free From Defects in Material and Workmanship Only
  • Rope Dia. 7/8"
  • Temp. Range -60 Degrees F to 400 Degrees F
  • Terminal Dia. 7/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list