Skip Content
SLING WIRE ROPE 7/8IN X 18FT E/E close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SLING WIRE ROPE 7/8IN X 18FT E/E

PERMALOC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LAL78IEEX18
  • Mfr. Model # 78IEEX18
  • UNSPSC # 24101611
  • CATALOGUE PAGE # N/A
  • Shipping Weight 34.1 lbs

Technical Specs

  • Item Wire Rope Sling
  • Length 18 ft.
  • Sling Type Wire Rope
  • Material Steel
  • Choker Hitch Capacity 11,200 lbs.
  • Basket Hitch Capacity 30,000 lbs.
  • Vertical Hitch Capacity 15,200 lbs.
  • Includes Wire Rope Safety Bulletin Rev 1.10
  • Temp. Range -60 Degrees F to 400 Degrees F
  • Manufacturers Warranty Length Lift-All Warrants the Product is Free From Defects in Material and Workmanship Only
  • Rope Dia. 7/8"
  • Terminal Dia. 7/8"

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List