Skip Content
SLING WIRE ROPE 5/8X8FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SLING WIRE ROPE 5/8X8FT

CONTINENTAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CCGWRSS58268K
  • Mfr. Model # WRSS58268K
  • UNSPSC # 24101638
  • CATALOGUE PAGE # 1895
  • Shipping Weight 7.92 lbs

Product Details

Conform to ASME B30.9 standards. Web slings are available in other lengths and capacities. Wire rope slings are available in standard, thimble eyes and compatible hardware. Permanent tag traceability available on every sling.

Technical Specs

  • Rope Dia. 5/8"
  • Length 6 ft.
  • Material Steel
  • Item Wire Rope Sling
  • Sling Type Wire Rope
  • Basket Hitch Capacity 15,600 lbs.
  • Choker Hitch Capacity 5,800 lbs.
  • Vertical Hitch Capacity 7,800 lbs.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list