Skip Content
SLING WIRE ROPE 5/16IN X 4FT E/E close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SLING WIRE ROPE 5/16IN X 4FT E/E

PERMALOC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LAL516IEEX4
  • Mfr. Model # 516IEEX4
  • UNSPSC # 24101611
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.19 lbs

Technical Specs

  • Length 4 ft.
  • Item Wire Rope Sling
  • Material Steel
  • Sling Type Wire Rope
  • Choker Hitch Capacity 1,480 lbs.
  • Basket Hitch Capacity 4,000 lbs.
  • Vertical Hitch Capacity 2,000 lbs.
  • Includes Wire Rope Safety Bulletin Rev 1.10
  • Temp. Range -60 Degrees F to 400 Degrees F
  • Manufacturers Warranty Length Lift-All Warrants the Product is Free From Defects in Material and Workmanship Only
  • Rope Dia. 5/16"
  • Terminal Dia. 5/16"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list