Skip Content
SLING WIRE ROPE 4-LEG BRIDLE 5/8X8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SLING WIRE ROPE 4-LEG BRIDLE 5/8X8

PERMALOC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LAL58I4LBX8
  • Mfr. Model # 58I4LBX8
  • UNSPSC # 24101611
  • CATALOGUE PAGE # 1896
  • Shipping Weight 65.2 lbs

Product Details

Wire rope 4-leg bridel sling. 5/8 in. width, 8 ft. length. Better load control and balance. Easier rigging when hooking into fixed lifting points. Excellent flexibility, resists damage from kinking. Galvanized coating for corrosion resistant longer life.

Technical Specs

  • Length 8 ft.
  • Includes Wire Rope Safety Bulletin Rev 1.10
  • Material Steel
  • Item Wire Rope Sling
  • Sling Type Wire Rope
  • Rope Dia. 5/8"
  • Manufacturers Warranty Length Lift-All Warrants the Product is Free From Defects in Material and Workmanship Only
  • Temp. Range -60 Degrees F to 400 Degrees F
  • Terminal Dia. 5/8''

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List