Skip Content
SLING WIRE ROPE 4-LEG BRIDLE 1/4X6 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SLING WIRE ROPE 4-LEG BRIDLE 1/4X6

PERMALOC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LAL14I4LBX6
  • Mfr. Model # 14I4LBX6
  • UNSPSC # 24101611
  • CATALOGUE PAGE # 1896
  • Shipping Weight 7.5 lbs

Product Details

Wire rope 4-leg bridel sling. 1/4 in. width, 6 ft. length. Better load control and balance. Easier rigging when hooking into fixed lifting points. Excellent flexibility, resists damage from kinking. Galvanized coating for corrosion resistant longer life.

Technical Specs

  • Length 6 ft.
  • Item Wire Rope Sling
  • Includes Wire Rope Safety Bulletin Rev 1.10
  • Material Steel
  • Sling Type Wire Rope
  • Manufacturers Warranty Length Lift-All Warrants the Product is Free From Defects in Material and Workmanship Only
  • Temp. Range -60 Degrees F to 400 Degrees F
  • Rope Dia. 1/4"
  • Terminal Dia. 1/4''

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list