Skip Content
SLING WIRE ROPE 3/4X20FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SLING WIRE ROPE 3/4X20FT

CONTINENTAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CCGWRSS342620K
  • Mfr. Model # WRSS342620K
  • UNSPSC # 24101638
  • CATALOGUE PAGE # 1895
  • Shipping Weight 24.96 lbs

Product Details

Conform to ASME B30.9 standards. Web slings are available in other lengths and capacities. Wire rope slings are available in standard, thimble eyes and compatible hardware. Permanent tag traceability available on every sling.

Technical Specs

  • Item Wire Rope Sling
  • Material Steel
  • Length 20 ft.
  • Sling Type Wire Rope
  • Rope Dia. 3/4"
  • Choker Hitch Capacity 8,200 lbs.
  • Basket Hitch Capacity 22,000 lbs.
  • Vertical Hitch Capacity 11,200 lbs.

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List