Skip Content
SLING WIRE ROPE 3/4IN X 8 FT 6X19 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SLING WIRE ROPE 3/4IN X 8 FT 6X19

PERMALOC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LAL34I4LBX8
  • Mfr. Model # 34I4LBX8
  • UNSPSC # 24101611
  • CATALOGUE PAGE # N/A
  • Shipping Weight 118.6 lbs

Technical Specs

  • Length 8 ft.
  • Item Wire Rope Sling
  • Material Steel
  • Sling Type Wire Rope
  • Sling Rating 38,000 lbs. @ 60 Degrees 32,000 lbs. @ 45 Degrees 22,000 lbs. @ 30 Degrees
  • Includes Wire Rope Safety Bulletin Rev 1.10
  • Terminal Dia. 3/4''
  • Manufacturers Warranty Length Lift-All Warrants the Product is Free From Defects in Material and Workmanship Only
  • Temp. Range -60 Degrees F to 400 Degrees F
  • Rope Dia. 3/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list