Skip Content
SLING WIRE ROPE 2-LEG BRIDLE 34X8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SLING WIRE ROPE 2-LEG BRIDLE 34X8

PERMALOC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LAL34I2LBX8
  • Mfr. Model # 34I2LBX8
  • UNSPSC # 24101611
  • CATALOGUE PAGE # 1896
  • Shipping Weight 54.8 lbs

Product Details

Wire rope 2-leg bridel sling. 3/4 in. width, 8 ft. length. Better load control and balance. Easier rigging when hooking into fixed lifting points. Excellent flexibility, resists damage from kinking. Galvanized coating for corrosion resistant longer life.

Technical Specs

  • Item Wire Rope Sling
  • Includes Wire Rope Safety Bulletin Rev 1.10
  • Sling Type Two Leg Bridle
  • Temp. Range -60 Degrees - 400 Degrees F
  • Material Steel
  • Rope Dia. 3/4"
  • Length 8 ft.
  • Sling Rating 19,400 lbs. @ 60 Degrees

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list