Skip Content
SLING WIRE ROPE 2-LEG BRIDLE 1/4X3 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

SLING WIRE ROPE 2-LEG BRIDLE 1/4X3

PERMALOC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LAL14I2LBX3
  • Mfr. Model # 14I2LBX3
  • UNSPSC # 24101611
  • CATALOGUE PAGE # 1896
  • Shipping Weight 3.5 lbs

Product Details

Wire rope 2-leg bridel sling. 1/4 in. width, 3 ft. length. Better load control and balance. Easier rigging when hooking into fixed lifting points. Excellent flexibility - resists damage from kinking. Galvanized coating for corrosion resistant longer life.

Technical Specs

  • Includes Wire Rope Safety Bulletin Rev 1.10
  • Item Wire Rope Sling
  • Sling Type Two Leg Bridle
  • Temp. Range -60 Degrees - 400 Degrees F
  • Material Steel
  • Length 3 ft.
  • Rope Dia. 1/4"
  • Sling Rating 2,200 lbs. @ 60 Degrees

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List