Skip Content
SLING WIRE ROPE 2-LEG BRIDLE 1/2X3 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SLING WIRE ROPE 2-LEG BRIDLE 1/2X3

PERMALOC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LAL12I2LBX3
  • Mfr. Model # 12I2LBX3
  • UNSPSC # 24101611
  • CATALOGUE PAGE # 1896
  • Shipping Weight 12.8 lbs

Product Details

Wire rope 2-leg bridel sling. 1/2 in. width, 3 ft. length. Better load control and balance. Easier rigging when hooking into fixed lifting points. Excellent flexibility, resists damage from kinking. Galvanized coating for corrosion resistant longer life.

Technical Specs

  • Length 3 ft.
  • Includes Wire Rope Safety Bulletin Rev 1.10
  • Item Wire Rope Sling
  • Material Steel
  • Sling Type Two Leg Bridle
  • Temp. Range -60 Degrees - 400 Degrees F
  • Rope Dia. 1/2"
  • Sling Rating 8,800 lbs. @ 60 Degrees

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list