Skip Content
SLING WIRE ROPE 1/2X6FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SLING WIRE ROPE 1/2X6FT

CONTINENTAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CCGWRSS12266K
  • Mfr. Model # WRSS12266K
  • UNSPSC # 24101638
  • CATALOGUE PAGE # 1895
  • Shipping Weight 8.82 lbs

Product Details

Conform to ASME B30.9 standards. Web slings are available in other lengths and capacities. Wire rope slings are available in standard, thimble eyes and compatible hardware. Permanent tag traceability available on every sling.

Technical Specs

  • Item Wire Rope Sling
  • Length 6 ft.
  • Material Steel
  • Sling Type Wire Rope
  • Rope Dia. 1/2"
  • Choker Hitch Capacity 3,800 lbs.
  • Vertical Hitch Capacity 5,000 lbs.
  • Basket Hitch Capacity 10,200 lbs.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list