Skip Content
SLING WIRE ROPE 1 1/2IN X 10 FT E/E close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SLING WIRE ROPE 1 1/2IN X 10 FT E/E

PERMALOC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LAL112637IEEX10
  • Mfr. Model # 112637IEEX10
  • UNSPSC # 24101611
  • CATALOGUE PAGE # N/A
  • Shipping Weight 72.8 lbs

Technical Specs

  • Item Wire Rope Sling
  • Length 10 ft.
  • Material Steel
  • Sling Type Wire Rope
  • Choker Hitch Capacity 32,000 lbs.
  • Basket Hitch Capacity 84,000 lbs.
  • Vertical Hitch Capacity 8,400 lbs.
  • Includes Wire Rope Safety Bulletin Rev 1.10
  • Manufacturers Warranty Length Lift-All Warrants the Product is Free From Defects in Material and Workmanship Only
  • Rope Dia. 1-1/2"
  • Temp. Range -60 Degrees F to 400 Degrees F
  • Terminal Dia. 1-1/2"

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List