Skip Content
SLING,WIRE MESH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SLING,WIRE MESH

ROUGHNECK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LAL4T210X8
  • Mfr. Model # 4T210X8
  • UNSPSC # 24101611
  • CATALOGUE PAGE # N/A
  • Shipping Weight 22.5 lbs

Product Details

Great for use in metalworking shops. Steel construction resists abrasion and cutting. Good flexibility and low stretch reduce load damage. Mesh width helps control and balance loads. Each sling proof tested and certified

Technical Specs

  • Width 4"
  • Basket Hitch Capacity 9,600 lbs.
  • Length 8 ft.
  • Terminal Dia. 3"
  • Terminal Thickness 1/2"
  • Sling Type Triangle and Triangle
  • Item Wire Mesh Sling
  • Material Steel
  • Wire Gauge 10
  • Vertical Hitch Capacity 4,800 lbs.
  • Sling Rating Type 2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list