SLING,WIRE MESH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

SLING,WIRE MESH

ROUGHNECK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LAL4T210X20
  • Mfr. Model # 4T210X20
  • UNSPSC # 24101611
  • CATALOGUE PAGE # N/A
  • Shipping Weight 52.5 lbs

Product Details

Great for use in metalworking shops. Steel construction resists abrasion and cutting. Good flexibility and low stretch reduce load damage. Mesh width helps control and balance loads. Each sling proof tested and certified

Technical Specs

  • Item Wire Mesh Sling
  • Sling Type Triangle and Triangle
  • Wire Gauge 10
  • Basket Hitch Capacity 9,600 lbs.
  • Terminal Dia. 3"
  • Terminal Thickness 1/2"
  • Vertical Hitch Capacity 4,800 lbs.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list