Skip Content
SLING,WIRE MESH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SLING,WIRE MESH

ROUGHNECK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LAL4T210X12
  • Mfr. Model # 4T210X12
  • UNSPSC # 24101611
  • CATALOGUE PAGE # N/A
  • Shipping Weight 32.5 lbs

Product Details

Great for use in metalworking shops. Steel construction resists abrasion and cutting. Good flexibility and low stretch reduce load damage. Mesh width helps control and balance loads. Each sling proof tested and certified

Technical Specs

  • Item Wire Mesh Sling
  • Sling Type Triangle and Triangle
  • Length 12 ft.
  • Material Steel
  • Basket Hitch Capacity 9,600 lbs.
  • Width 4"
  • Wire Gauge 10
  • Terminal Dia. 3"
  • Terminal Thickness 1/2"
  • Vertical Hitch Capacity 4,800 lbs.
  • Sling Rating Type 2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list