Skip Content
SLING,WIRE MESH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SLING,WIRE MESH

ROUGHNECK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LAL2T110X20
  • Mfr. Model # 2T110X20
  • UNSPSC # 24101611
  • CATALOGUE PAGE # N/A
  • Shipping Weight 28.1 lbs

Product Details

Great for use in metalworking shops. Steel construction resists abrasion and cutting. Good flexibility and low stretch reduce load damage. Mesh width helps control and balance loads. Each sling proof tested and certified

Technical Specs

  • Length 20 ft.
  • Item Wire Mesh Sling
  • Wire Gauge 10
  • Material Steel
  • Sling Type Choker and Triangle
  • Width 2"
  • Basket Hitch Capacity 4,600 lbs.
  • Terminal Thickness 1/2"
  • Terminal Dia. 2"
  • Choker Hitch Capacity 2,300 lbs.
  • Vertical Hitch Capacity 2,300 lbs.
  • Sling Rating Type 1

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list