Skip Content
SLING WIRE EE 3/8IN X 9FT 6X19 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SLING WIRE EE 3/8IN X 9FT 6X19

PERMALOC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LAL38IEEX9
  • Mfr. Model # 38IEEX9
  • UNSPSC # 24101611
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.1 lbs

Product Details

Lifting sling, permaloc wire rope sling, 1.4 vertical ton, 1.1 choker ton, 2.9 basket ton, 9 feet in length.

Technical Specs

  • Item Wire Rope Sling
  • Includes Wire Rope Safety Bulletin Rev 1.10
  • Length 9 ft.
  • Material Steel
  • Sling Type Eye and Eye
  • Rope Dia. 3/8"
  • Temp. Range -60 Degrees - 400 Degrees F
  • Basket Hitch Capacity 5,800 lbs.
  • Choker Hitch Capacity 2,200 lbs.
  • Vertical Hitch Capacity 2,800 lbs.

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list