Skip Content
SLING WEB TE END 4X3FT 2P close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SLING WEB TE END 4X3FT 2P

TUFF-EDGE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LALEN2804TX3
  • Mfr. Model # EN2804TX3
  • UNSPSC # 24101611
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.3 lbs

Technical Specs

  • Item Web Sling
  • Colour Silver
  • Includes Web Sling Safety Bulletin Rev 3 11
  • Length 3 ft.
  • Material Polyester
  • Sling Type Endless
  • Number of Plies 2
  • Temp. Range 200 Degrees F
  • Width 4"
  • Yarn Coating Latex
  • Standards ASME B30.9, OSHA, WSTDA
  • Resists Abrasion, Cutting
  • Basket Hitch Capacity 41,400 lbs.
  • Choker Hitch Capacity 16,500 lbs.
  • Sling Rating Type 5
  • Vertical Hitch Capacity 20,700 lbs.
  • Web Grade Heavy-Duty
  • Wear Resistant Cover None

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list