Skip Content
SLING WEB TE END 2X6FT 2P close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SLING WEB TE END 2X6FT 2P

TUFF-EDGE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LALEN2802TX6
  • Mfr. Model # EN2802TX6
  • UNSPSC # 24101611
  • CATALOGUE PAGE # 1893
  • Shipping Weight 3.1 lbs

Product Details

Tuff-Edge(R) endless web sling, 2 inch x 6 feet, 2 ply, V-12200 C-9800 B-24400.

Technical Specs

  • Includes Web Sling Safety Bulletin Rev 3 11
  • Colour Silver
  • Length 6 ft.
  • Item Web Sling
  • Number of Plies 2
  • Material Tuff-Edge
  • Sling Type Endless
  • Temp. Range 200 Degrees F
  • Width 2"
  • Resists Abrasion, Cutting
  • Standards ASME B30.9, OSHA, WSTDA
  • Yarn Coating Latex
  • Basket Hitch Capacity 24,800 lbs.
  • Choker Hitch Capacity 9,900 lbs.
  • Sling Rating Type 5
  • Vertical Hitch Capacity 12,400 lbs.
  • Web Grade Heavy-Duty
  • Wear Resistant Cover None

Compliance and Restrictions

  • None

Alternate Search Terms

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List