Skip Content
SLING WEB TE END 2X14FT 2P close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SLING WEB TE END 2X14FT 2P

TUFF-EDGE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LALEN2802TX14
  • Mfr. Model # EN2802TX14
  • UNSPSC # 24101611
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.0 lbs

Technical Specs

  • Includes Web Sling Safety Bulletin Rev 3 11
  • Colour Silver
  • Item Web Sling
  • Length 14 ft.
  • Material Polyester
  • Temp. Range 200 Degrees F
  • Number of Plies 2
  • Width 2"
  • Sling Type Endless
  • Resists Abrasion, Cutting
  • Yarn Coating Latex
  • Standards ASME B30.9, OSHA, WSTDA
  • Vertical Hitch Capacity 12,400 lbs.
  • Basket Hitch Capacity 24,800 lbs.
  • Sling Rating Type 5
  • Choker Hitch Capacity 9,900 lbs.
  • Web Grade Heavy-Duty
  • Wear Resistant Cover None

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list