Skip Content
SLING WEB TE END 2X10FT 2P close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SLING WEB TE END 2X10FT 2P

TUFF-EDGE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LALEN2802TX10
  • Mfr. Model # EN2802TX10
  • UNSPSC # 24101611
  • CATALOGUE PAGE # 1893
  • Shipping Weight 5.1 lbs

Product Details

Tuff-Edge(R) endless web sling, 2 inch x 10 feet, 2 ply, V-12200 C-9800 B-24400.

Technical Specs

  • Colour Silver
  • Includes Web Sling Safety Bulletin Rev 3 11
  • Material Tuff-Edge
  • Item Web Sling
  • Length 10 ft.
  • Number of Plies 2
  • Sling Type Endless
  • Resists Abrasion, Cutting
  • Temp. Range 200 Degrees F
  • Width 2"
  • Standards ASME B30.9, OSHA, WSTDA
  • Basket Hitch Capacity 24,800 lbs.
  • Yarn Coating Latex
  • Choker Hitch Capacity 9,900 lbs.
  • Vertical Hitch Capacity 12,400 lbs.
  • Sling Rating Type 5
  • Web Grade Heavy-Duty
  • Wear Resistant Cover None

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list