Skip Content
SLING WEB TE END 2X10FT 1P close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SLING WEB TE END 2X10FT 1P

TUFF-EDGE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LALEN1802TX10
  • Mfr. Model # EN1802TX10
  • UNSPSC # 24101611
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.5 lbs

Technical Specs

  • Includes Web Sling Safety Bulletin Rev 3 11
  • Colour Silver
  • Item Web Sling
  • Material Tuff-Edge
  • Length 10 ft.
  • Number of Plies 1
  • Sling Type Endless
  • Temp. Range 200 Degrees F
  • Width 2"
  • Standards ASME B30.9, OSHA, WSTDA
  • Yarn Coating Latex
  • Resists Abrasion, Cutting
  • Web Grade Heavy-Duty
  • Sling Rating Type 5
  • Basket Hitch Capacity 12,800 lbs.
  • Vertical Hitch Capacity 6,400 lbs.
  • Choker Hitch Capacity 5,000 lbs.
  • Wear Resistant Cover None

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List