Skip Content
SLING WEB TE END 1X8FT 2P close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SLING WEB TE END 1X8FT 2P

TUFF-EDGE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LALEN2801TX8
  • Mfr. Model # EN2801TX8
  • UNSPSC # 24101611
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.1 lbs

Technical Specs

  • Colour Silver
  • Includes Web Sling Safety Bulletin Rev 3 11
  • Item Web Sling
  • Length 8 ft.
  • Number of Plies 2
  • Material Polyester
  • Sling Type Endless
  • Temp. Range 200 Degrees F
  • Width 1"
  • Resists Abrasion, Cutting
  • Standards ASME B30.9, OSHA, WSTDA
  • Basket Hitch Capacity 12,400 lbs.
  • Vertical Hitch Capacity 6,200 lbs.
  • Choker Hitch Capacity 4,900 lbs.
  • Sling Rating Type 5
  • Yarn Coating Latex
  • Web Grade Heavy-Duty
  • Web Sling Hardware Material Steel
  • Wear Resistant Cover None

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list