Skip Content
SLING WEB TE END 1X8FT 1P close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SLING WEB TE END 1X8FT 1P

TUFF-EDGE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LALEN1801TX8
  • Mfr. Model # EN1801TX8
  • UNSPSC # 24101611
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Colour Silver
  • Includes Red Core Yarn Wear Indicator, Permanent Identification Tag
  • Item Web Sling
  • Length 8 ft.
  • Number of Plies 1
  • Sling Type Endless
  • Material Polyester
  • Temp. Range -50 Degrees to 200 Degrees F
  • Width 1"
  • Resists UV Sunlight, Grease and Most Acids
  • Standards OSHA and ASME B30.9
  • Yarn Coating Latex
  • Choker Hitch Capacity 2,500 lbs.
  • Basket Hitch Capacity 6,400 lbs.
  • Sling Rating Type 5
  • Vertical Hitch Capacity 3,200 lbs.
  • Wear Resistant Cover None
  • Web Grade Heavy-Duty

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list