Skip Content
SLING WEB TE END 1X6FT 1P close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SLING WEB TE END 1X6FT 1P

TUFF-EDGE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LALEN1801TX6
  • Mfr. Model # EN1801TX6
  • UNSPSC # 24101611
  • CATALOGUE PAGE # 1893
  • Shipping Weight 0.9 lbs

Product Details

Tuff-Edge(R) endless web sling, 1 inch x 6 feet, 1 ply, V-3200 C-2500 B-6400.

Technical Specs

  • Colour Silver
  • Item Web Sling
  • Includes Red Core Yarn Wear Indicator, Permanent Identification Tag
  • Length 6 ft.
  • Material Tuff-Edge
  • Sling Type Endless
  • Number of Plies 1
  • Temp. Range -40 Degrees F - 200 Degrees F
  • Width 1"
  • Resists UV Sunlight, Grease and Most Acids
  • Standards OSHA and ASME B30.9
  • Basket Hitch Capacity 6,400 lbs.
  • Yarn Coating Latex
  • Choker Hitch Capacity 2,500 lbs.
  • Sling Rating Type 5
  • Vertical Hitch Capacity 3,200 lbs.
  • Wear Resistant Cover None
  • Web Grade Heavy-Duty
  • Web Sling Hardware Material Steel

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list