Skip Content
SLING WEB TE END 1X4FT 1P close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SLING WEB TE END 1X4FT 1P

TUFF-EDGE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LALEN1801TX4
  • Mfr. Model # EN1801TX4
  • UNSPSC # 24101611
  • CATALOGUE PAGE # 1893
  • Shipping Weight 0.65 lbs

Product Details

Tuff-Edge(R) endless web sling, 1 inch x 4 feet, 1 ply, V-3200 C-2500 B-6400.

Technical Specs

  • Colour Silver
  • Length 4 ft.
  • Item Web Sling
  • Includes Red Core Yarn Wear Indicator, Permanent Identification Tag
  • Material Tuff-Edge
  • Number of Plies 1
  • Temp. Range -40 Degrees F - 200 Degrees F
  • Sling Type Endless
  • Standards OSHA and ASME B30.9
  • Width 1"
  • Yarn Coating Latex
  • Basket Hitch Capacity 6,400 lbs.
  • Resists UV Sunlight, Grease and Most Acids
  • Choker Hitch Capacity 2,500 lbs.
  • Vertical Hitch Capacity 3,200 lbs.
  • Sling Rating Type 5
  • Web Grade Heavy-Duty
  • Wear Resistant Cover None
  • Web Sling Hardware Material Steel

Compliance and Restrictions

  • None

Alternate Search Terms

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List