Skip Content
SLING WEB TE END 1X3FT 1P close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SLING WEB TE END 1X3FT 1P

TUFF-EDGE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LALEN1801TX3
  • Mfr. Model # EN1801TX3
  • UNSPSC # 24101611
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.4 lbs

Technical Specs

  • Includes Red Core Yarn Wear Indicator, Permanent Identification Tag
  • Item Web Sling
  • Colour Silver
  • Length 3 ft.
  • Material Polyester
  • Number of Plies 1
  • Temp. Range -50 Degrees to 200 Degrees F
  • Sling Type Endless
  • Width 1"
  • Standards OSHA and ASME B30.9
  • Resists UV Sunlight, Grease and Most Acids
  • Yarn Coating Latex
  • Basket Hitch Capacity 6,400 lbs.
  • Choker Hitch Capacity 2,500 lbs.
  • Sling Rating Type 5
  • Vertical Hitch Capacity 3,200 lbs.
  • Web Grade Heavy-Duty
  • Wear Resistant Cover None

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list