Skip Content
SLING WEB TE END 1X2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SLING WEB TE END 1X2

TUFF-EDGE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LALEN1801TX2
  • Mfr. Model # EN1801TX2
  • UNSPSC # 24101611
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • Colour Silver
  • Includes Web Sling Safety Bulletin Rev 3 11
  • Item Web Sling
  • Length 2 ft.
  • Material Polyester
  • Number of Plies 1
  • Sling Type Endless
  • Temp. Range 200 Degrees F
  • Resists Abrasion, Cutting
  • Width 1"
  • Standards ASME B30.9, OSHA, WSTDA
  • Yarn Coating Latex
  • Basket Hitch Capacity 6,400 lbs.
  • Vertical Hitch Capacity 3,200 lbs.
  • Sling Rating Type 5
  • Choker Hitch Capacity 2,500 lbs.
  • Web Grade Heavy-Duty
  • Wear Resistant Cover None

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list