Skip Content
SLING WEB TE END 1X16FT 1P close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SLING WEB TE END 1X16FT 1P

TUFF-EDGE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LALEN1801TX16
  • Mfr. Model # EN1801TX16
  • UNSPSC # 24101611
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.0 lbs

Technical Specs

  • Colour Silver
  • Includes Web Sling Safety Bulletin Rev 3 11
  • Item Web Sling
  • Length 16 ft.
  • Number of Plies 1
  • Material Polyester
  • Width 1"
  • Temp. Range 200 Degrees F
  • Sling Type Endless
  • Resists Abrasion, Cutting
  • Standards ASME B30.9, OSHA, WSTDA
  • Yarn Coating Latex
  • Choker Hitch Capacity 2,500 lbs.
  • Basket Hitch Capacity 6,400 lbs.
  • Sling Rating Type 5
  • Vertical Hitch Capacity 3,200 lbs.
  • Wear Resistant Cover None
  • Web Grade Heavy-Duty

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List