Skip Content
SLING WEB TE EE 4IN X20FT 2P FL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SLING WEB TE EE 4IN X20FT 2P FL

TUFF-EDGE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LALEE2804TFX20
  • Mfr. Model # EE2804TFX20
  • UNSPSC # 24101611
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.3 lbs

Technical Specs

  • Colour Silver/Blue
  • Item Sling
  • Includes Tuff-Tag
  • Length 20 ft.
  • Sling Type Eye and Eye
  • Number of Plies 2
  • Material Polyester
  • Temp. Range -40 Degrees F - 200 Degrees F
  • Width 4"
  • Resists Most Acids
  • Standards ANSI B30.9, OSHA, WSTDA
  • Eye Length 12"
  • Basket Hitch Capacity 23,000 lbs.
  • Yarn Coating Latex
  • Vertical Hitch Capacity 11,500 lbs.
  • Choker Hitch Capacity 9,200 lbs.
  • Sling Rating Type 3
  • Web Grade Heavy-Duty
  • Wear Resistant Cover Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list