Skip Content
SLING WEB TE EE 4IN X12FT 2P FL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SLING WEB TE EE 4IN X12FT 2P FL

TUFF-EDGE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LALEE2804TFX12
  • Mfr. Model # EE2804TFX12
  • UNSPSC # 24101611
  • CATALOGUE PAGE # 1893
  • Shipping Weight 6.15 lbs

Technical Specs

  • Colour Silver, Blue
  • Length 12 ft.
  • Item Sling
  • Material Polyester
  • Includes Tuff-Tag
  • Number of Plies 2
  • Sling Type Eye and Eye
  • Temp. Range -40 Degrees F - 200 Degrees F
  • Width 4"
  • Resists Most Acids
  • Yarn Coating Latex
  • Standards ANSI B30.9, OSHA, WSTDA
  • Eye Length 12"
  • Basket Hitch Capacity 23,000 lbs.
  • Vertical Hitch Capacity 11,500 lbs.
  • Choker Hitch Capacity 9,200 lbs.
  • Web Grade Heavy-Duty
  • Sling Rating Type 3
  • Wear Resistant Cover Yes
  • Web Sling Hardware Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list