Skip Content
SLING WEB TE EE 4IN X12FT 1P FL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SLING WEB TE EE 4IN X12FT 1P FL

TUFF-EDGE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LALEE1804TFX12
  • Mfr. Model # EE1804TFX12
  • UNSPSC # 24101611
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.8 lbs

Technical Specs

  • Colour Silver/Blue
  • Includes Tuff-Tag
  • Item Sling
  • Length 12 ft.
  • Material Polyester
  • Number of Plies 1
  • Sling Type Eye and Eye
  • Width 4"
  • Temp. Range -40 Degrees F - 200 Degrees F
  • Resists Most Acids
  • Standards ANSI B30.9, OSHA, WSTDA
  • Yarn Coating Latex
  • Basket Hitch Capacity 12,800 lbs.
  • Eye Length 12"
  • Choker Hitch Capacity 5,000 lbs.
  • Vertical Hitch Capacity 6,400 lbs.
  • Wear Resistant Cover Yes
  • Web Grade Heavy-Duty
  • Sling Rating Type 3

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list