Skip Content
SLING WEB TE EE 3IN X8FT 2P FL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SLING WEB TE EE 3IN X8FT 2P FL

TUFF-EDGE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LALEE2803TFX8
  • Mfr. Model # EE2803TFX8
  • UNSPSC # 24101611
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.8 lbs

Technical Specs

  • Includes Tuff-Tag
  • Colour Silver/Blue
  • Item Sling
  • Length 8 ft.
  • Material Polyester
  • Temp. Range -40 Degrees F - 200 Degrees F
  • Number of Plies 2
  • Sling Type Eye and Eye
  • Width 3"
  • Resists Most Acids
  • Yarn Coating Latex
  • Standards ANSI B30.9, OSHA, WSTDA
  • Eye Length 11"
  • Basket Hitch Capacity 17,600 lbs.
  • Sling Rating Type 3
  • Choker Hitch Capacity 7,040 lbs.
  • Vertical Hitch Capacity 8,800 lbs.
  • Web Grade Heavy-Duty
  • Wear Resistant Cover Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list