Skip Content
SLING WEB TE EE 3IN X6FT 2P FL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SLING WEB TE EE 3IN X6FT 2P FL

TUFF-EDGE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LALEE2803TFX6
  • Mfr. Model # EE2803TFX6
  • UNSPSC # 24101611
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.5 lbs

Technical Specs

  • Colour Silver/Blue
  • Length 6 ft.
  • Includes Tuff-Tag
  • Item Sling
  • Material Polyester
  • Number of Plies 2
  • Sling Type Eye and Eye
  • Temp. Range -40 Degrees F - 200 Degrees F
  • Standards ANSI B30.9, OSHA, WSTDA
  • Resists Most Acids
  • Yarn Coating Latex
  • Eye Length 11"
  • Basket Hitch Capacity 17,600 lbs.
  • Width 3"
  • Choker Hitch Capacity 7,040 lbs.
  • Sling Rating Type 3
  • Vertical Hitch Capacity 8,800 lbs.
  • Web Grade Heavy-Duty
  • Wear Resistant Cover Yes

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List