Skip Content
SLING WEB TE EE 3IN X16FT 1P FL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SLING WEB TE EE 3IN X16FT 1P FL

TUFF-EDGE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LALEE1803TFX16
  • Mfr. Model # EE1803TFX16
  • UNSPSC # 24101611
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.6 lbs

Technical Specs

  • Length 16 ft.
  • Item Sling
  • Includes Tuff-Tag
  • Colour Silver/Blue
  • Number of Plies 1
  • Material Polyester
  • Sling Type Eye and Eye
  • Temp. Range -40 Degrees F - 200 Degrees F
  • Width 3"
  • Resists Most Acids
  • Standards ANSI B30.9, OSHA, WSTDA
  • Basket Hitch Capacity 9,600 lbs.
  • Eye Length 11"
  • Yarn Coating Latex
  • Choker Hitch Capacity 3,800 lbs.
  • Vertical Hitch Capacity 4,800 lbs.
  • Sling Rating Type 3
  • Web Grade Heavy-Duty
  • Wear Resistant Cover Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list