Skip Content
SLING WEB TE EE 2INX10FT 2P FL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SLING WEB TE EE 2INX10FT 2P FL

TUFF-EDGE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LALEE2802TFX10
  • Mfr. Model # EE2802TFX10
  • UNSPSC # 24101611
  • CATALOGUE PAGE # 1893
  • Shipping Weight 2.65 lbs

Technical Specs

  • Colour Silver
  • Includes Eye
  • Item Sling
  • Length 10 ft.
  • Number of Plies 2
  • Material Polyester
  • Temp. Range -40 Degrees F - 200 Degrees F
  • Sling Type Eye and Eye
  • Width 2"
  • Resists Acids, Alcohols, Bleach
  • Yarn Coating Latex
  • Eye Length 10"
  • Basket Hitch Capacity 12,800 lbs.
  • Standards OSHA, ASME, WSTDA
  • Vertical Hitch Capacity 6,400 lbs.
  • Choker Hitch Capacity 5,000 lbs.
  • Web Grade Heavy-Duty
  • Wear Resistant Cover Yes
  • Sling Rating Type 3
  • Web Sling Hardware Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list