Skip Content
SLING WEB TE EE 2IN X4FT 2P FL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SLING WEB TE EE 2IN X4FT 2P FL

TUFF-EDGE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LALEE2802TFX4
  • Mfr. Model # EE2802TFX4
  • UNSPSC # 24101611
  • CATALOGUE PAGE # 1893
  • Shipping Weight 1.2 lbs

Technical Specs

  • Colour Silver, Blue
  • Item Sling
  • Includes Tuff-Tag
  • Length 4 ft.
  • Material Polyester
  • Sling Type Eye and Eye
  • Number of Plies 2
  • Temp. Range -40 Degrees F - 200 Degrees F
  • Width 2"
  • Resists Most Acids
  • Standards ANSI B30.9, OSHA, WSTDA
  • Vertical Hitch Capacity 6,400 lbs.
  • Yarn Coating Latex
  • Basket Hitch Capacity 12,800 lbs.
  • Eye Length 10"
  • Sling Rating Type 3
  • Choker Hitch Capacity 5,000 lbs.
  • Web Grade Heavy-Duty
  • Wear Resistant Cover Yes
  • Web Sling Hardware Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list